Double Column Medical Distribution - Mild Steel

Order Code: ZT3495001S

£1,199.99 Inc VAT (20%)


Description

Double column distribution trolley for use with 600 x 400mm modular trays & baskets (to be purchased separately) .Mild Steel - Welded & powder coated.Trays & baskets can be supported on the upper & lower frame.Runners allow trays to be accessed from either side, 600mm insertion (4 stops required per tray/basket must be purchased separately) .Overall dimensions H x W x D mm: 850 x 895 x 655.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Double Column Medical Distribution - Mild Steel
  • Material
    Mild Steel
  • Finish
    Powder coat
  • Tray Size
    600 x 400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome