Dust Cover For Open Fronted Storage Bins, Pack Of 10, For Internal LxW 122 X 79mm

Order Code: ZT2730443S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Dust cover for open fronted storage bins, pack of 10, for internal LxW 122 x 79 mm. Supplied = assembled. For capacity = 0.6 litres. For width = 79 mm. For length = 122 mm. Weight = 0.2 kg. Weight per item = 0.02 kg. Product type = accessories.

Specifications for Dust Cover For Open Fronted Storage Bins, Pack Of 10, For Internal LxW 122 X 79mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Pack Quantity
    10
  • For Width
    79mm
  • Capacity
    0.6L
  • For Length
    122mm
  • Weight
    0.2kg
  • For Capacity
    0.6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome