Four Section Insert

Order Code: ZT3080316S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Colour: Grey.
Depth mm: 225.
Dimensions: L x D mm: 430 x 225.
Length mm: 430.
Material: Plastic.
Material: Polypropylene.
Type: Tray insert - 4 section.
Width mm: 312.Grey polystyrene inserts for A4 shallow trays only. H x W x L: 40 x 275 x 388mm. Resistant to most chemicals. 3, 4, 6 or 8 compartments. Supplied in packs of 6.

See full description
Specifications for Four Section Insert
  • Type
    Tray Insert - 4 Section
  • Material
    Polypropylene
  • Colour
    Grey
  • Width
    312mm
  • Depth
    225mm
  • Length
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome