Free Standing Shelf Unit With Open Fronted Storage Bins - Double Sided - With 224 Open-Fronted Storage Bins

Order Code: ZT2716902S

£2,599.99 Inc VAT (20%)


Description

Free standing shelf unit with open fronted storage bins, double sided, with 224 open-fronted storage bins. Supplied = flat pack. Width = 1170 mm. Height = 2010 mm. Depth = 600 mm. Blue bins quantity/LxWxH = 84/230x150x130 mm. Yellow bins quantity/LxWxH = 140/160x100x75 mm. Type of bins = open fronted storage bin. Bin material = polyethylene. Material = steel profile. Design = welded. Finish = synthetic resin stove enamelling. Frame colour = light grey RAL 7035. Shelf unit design = double sided. Product type = free-standing shelving units. Complete with open fronted storage bins. High storage capacity in a small space. Stationary parts store for systematic material provision in production and assembly areas. Easily removable bins. Stable, welded steel profile construction. Synthetic stove enamelling in light grey RAL 7035. Zinc plated suspension rails. Open fronted storage bins Made of high quality polyethylene, in assorted colours. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Free Standing Shelf Unit With Open Fronted Storage Bins - Double Sided - With 224 Open-Fronted Storage Bins
  • Material
    Steel Profile
  • Product Type
    Free-Standing Shelving Units
  • Frame Colour
    Light Grey
  • Design
    Welded
  • Supplied
    Flat Pack
  • Bit Material
    Polyethylene
  • Type of Bins
    Open Fronted Storage Bin
  • Depth
    600mm
  • Height
    2010mm
  • Width
    1170mm
  • Bin Material
    Polyethylene
  • Shelf Unit Design
    Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome