Gratnells Storage Trays - Lids

Order Code: ZT3080410S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Colour: Clear.
Colour: Translucent.
Depth mm: 1.5.
Dimensions: H x W x D mm: 32 x 284 x 1.5.
Height mm: 32.
Length mm: 430.
Material: Plastic.
Material: Polypropylene.
Type: Lid.
Width mm: 284.Clip-on lids for Gratnells trays. Universal fit. H x W x L: 32 x 284 x 430mm. Resistant to most chemicals. Translucent polypropylene material.

See full description
Specifications for Gratnells Storage Trays - Lids
  • Colour
    Translucent
  • Material
    Polypropylene
  • Width
    284mm
  • Length
    430mm
  • Height
    32mm
  • Depth
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome