Holding Rail, For Open Fronted Storage Bins, Width 100mm

Order Code: ZT2727057S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Holding rail, for open fronted storage bins, width 100 mm. Supplied = assembled. Width = 100 mm. Height = 75 mm. Product type = tool holders for perforated panels. Height 75 mm, for open fronted storage bins with open suspension edge.

Specifications for Holding Rail, For Open Fronted Storage Bins, Width 100mm
  • Supplied
    Assembled
  • Product Type
    Tool Holders for Perforated Panels
  • Width
    100mm
  • Height
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome