Mobile Rack With Open Fronted Storage Bins, Double Sided, HxWxD 1450 X 855 X 540mm, With 110 Bins

Order Code: ZT2716891S

£1,799.99 Inc VAT (20%)


Description

Mobile rack with open fronted storage bins, double sided, HxWxD 1450 x 855 x 540 mm, with 110 bins. Supplied = flat pack. Material = steel. Design = welded. Finish = synthetic resin stove enamelling. Height = 1450 mm. Width = 855 mm. Depth = 540 mm. Frame colour = light grey RAL 7035. Blue bins quantity/LxWxH = 40/230x150x130 mm. Yellow bins quantity/LxWxH = 70/160x100x75 mm. Green bins quantity/LxWxH = -. Red bins quantity/LxWxH = -. Bin material = polyethylene. Type of bins = open fronted storage bin. Shelf unit design = with castors, double sided. Wheel diameter = 100 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = solid rubber. Product type = mobile racks. Complete with open fronted storage bins. High storage capacity in a small space. Mobile parts store for systematic material provision in production and assembly areas. Easily removable bins. Stable, welded steel profile construction. Synthetic stove enamelling in light grey RAL 7035. Zinc plated suspension rails. Open fronted storage bins Made of high quality polyethylene, in assorted colours. Mobile rack with 2 swivel castors and 2 fixed castors, wheel 100 mm, solid rubber tyres. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Mobile Rack With Open Fronted Storage Bins, Double Sided, HxWxD 1450 X 855 X 540mm, With 110 Bins
  • Material
    Steel
  • Product Type
    Mobile Racks
  • Frame Colour
    Light Grey
  • Design
    Welded
  • Supplied
    Flat Pack
  • Bit Material
    Polyethylene
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Type of Bins
    Open Fronted Storage Bin
  • Wheel Diameter
    100mm
  • Width
    855mm
  • Height
    1450mm
  • Depth
    540mm
  • Wheel Type
    Solid Rubber Tyres
  • Bin Material
    Polyethylene
  • Shelf Unit Design
    With Castors, Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome