Premium Steel Trolley with ABS Drawers

Order Code: ZT3412139S

£1,199.99 Inc VAT (20%)
£1,299.997.5% off


Description

Pre-galvanised steel cabinet and shelves - powder coated grey finish.Smooth sliding, high impact ABS drawers with styrene windows.Fixed chrome handle.Four 100mm dia. rubber castors (2 braked, 2 swivel) .Smooth sliding anti-drop drawers, retained when fully opened.Drawer capacity: 10kg (50kg per shelf) .Trolley capacity 300kg.Drawer H x W x D: 105 x 164 x 375mm.Drawer dividers available separately.

Specifications for Premium Steel Trolley with ABS Drawers
  • Finish
    Powder Coated Grey
  • Material
    ABS
  • Product Type
    Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome