Raaco Clear Drawer Storage Turntable Units

Order Code: ZT3079566S

£429.99 Inc VAT (20%)


Description

Colour: Grey.
Depth mm: 455.
Dimensions: H x W x D mm: 1760 x 455 x 455.
Height mm: 1760.
Type: Without cabinet.
Use With: 555mm height cabinet.
Width mm: 455.Allows up to 12 cabinets to be housed in 0.20 square metres of space. Turntable revolves effortlessly on a ball bearing base. Adjustable feet compensate for any uneven floors. Overall H x W x D: 1760 x 455 x 455mm Self assembly required.

See full description
Specifications for Raaco Clear Drawer Storage Turntable Units
  • Type
    Without Cabinet
  • Colour
    Grey
  • Depth
    455mm
  • Width
    455mm
  • Height
    1760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome