Storage Cupboard, HxWxD 1970 X 1000 X 450mm, With Shelf Bins, 71 Bins In Different Colours

Order Code: ZT2710097S

£2,399.99 Inc VAT (20%)


Description

Storage cupboard, HxWxD 1970 x 1000 x 450 mm, with shelf bins, 71 bins in different colours. Supplied = assembled. Height = 1970 mm. Width = 1000 mm. Depth = 450 mm. Material = sheet steel. Finish = synthetic resin stove enamelling. Overall max. load = 540 kg. Number of shelves = 11 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 60 kg. Shelf height adjustment increments = 52.5 mm. Blue bins quantity/LxWxH = 20/400x90x95 mm. Yellow bins quantity/LxWxH = 12/400x240x95 mm. Green bins quantity/LxWxH = 15/400x180x95 mm. Red bins quantity/LxWxH = 24/400x118x95 mm. Bin material = polypropylene. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Door type = hinged door. Lock type = security lock (common key) Number of bins = 71 pcs. Weight = 106 kg. Sturdy design. Optimum organisation in smallest area. Lockable, 2 keys. Up to 550 small part positions - aids stock-taking and ensures safe storage. Body made of sheet steel with high quality synthetic resin stove enamelling, light grey RAL 7035. Shelves zinc plated. 52.5 mm adjustment grid. Max. shelf load 60 kg, overall max. load 540 kg. Doors with common key security locks, 2 keys incl. Shelf bins made of highly impact resistant polypropylene. Other bin and colour combinations available on request.

See full description
Specifications for Storage Cupboard, HxWxD 1970 X 1000 X 450mm, With Shelf Bins, 71 Bins In Different Colours
  • Load Capacity
    540kg
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Shelf Capacity
    60kg
  • Door Colour
    White Aluminium
  • Number of Shelves
    11
  • Body Colour
    Traffic Blue
  • Bit Material
    Polypropylene
  • Number of Bins
    71
  • Shelf Height Increment Adjustment
    52.5mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Lock Type
    Security Lock (common Key)
  • Depth
    450mm
  • Width
    1000mm
  • Height
    1970mm
  • Bin Material
    Polypropylene
  • Weight
    106kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome