Storage Cupboard Sheet Steel, With 12 Open Fronted Storage Bins, Reseda Green RAL 6011

Order Code: ZT2699343S

£1,399.99 Inc VAT (20%)


Description

Storage cupboard made of sheet steel, with 12 open fronted storage bins, reseda green RAL 6011. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 400 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 360 kg. Number of shelves = 6 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 60 kg. Shelf height adjustment increments = 25 mm. Blue bins quantity/LxWxH = 4/345x213x200 mm. Green bins quantity/LxWxH = 4/345x213x200 mm. Red bins quantity/LxWxH = 4/345x213x200 mm. Bin material = polypropylene. Body colour = reseda green RAL 6011. Door colour = reseda green RAL 6011. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Number of bins = 12 pcs. Weight = 82.78 kg. Open fronted storage bins in assorted colours, made of high grade polypropylene. With six height adjustable shelves. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard Sheet Steel, With 12 Open Fronted Storage Bins, Reseda Green RAL 6011
  • Material
    Sheet Steel
  • Door Type
    Hinged Door
  • Load Capacity
    360kg
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Shelf Capacity
    60kg
  • Number of Bins
    12
  • Body Colour
    Traffic White
  • Door Colour
    White Aluminium
  • Bit Material
    Polypropylene
  • Number of Shelves
    6
  • Shelf Height Increment Adjustment
    25mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Height
    1950mm
  • Depth
    400mm
  • Width
    950mm
  • Weight
    82.78kg
  • Bin Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome