Storage Cupboard Sheet Steel - With 24 Open Fronted Storage Bins - Light Grey RAL 7035/Gentian Blue RAL 5010

Order Code: ZT2693564S

£1,699.99 Inc VAT (20%)


Description

Storage cupboard made of sheet steel, with 24 open fronted storage bins, light grey RAL 7035/gentian blue RAL 5010. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 400 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 360 kg. Number of shelves = 6 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 60 kg. Shelf height adjustment increments = 25 mm. Blue bins quantity/LxWxH = 8/345x213x200 mm. Green bins quantity/LxWxH = 8/345x213x200 mm. Red bins quantity/LxWxH = 8/345x213x200 mm. Bin material = polypropylene. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Number of bins = 24 pcs. Weight = 90.86 kg. Open fronted storage bins in assorted colours, made of high grade polypropylene. With six height adjustable shelves. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard Sheet Steel - With 24 Open Fronted Storage Bins - Light Grey RAL 7035/Gentian Blue RAL 5010
  • Load Capacity
    360kg
  • Material
    Sheet Steel
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Bit Material
    Polypropylene
  • Body Colour
    Ruby Red
  • Door Colour
    Charcoal
  • Number of Bins
    24
  • Number of Shelves
    6
  • Shelf Capacity
    60kg
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Height Increment Adjustment
    25mm
  • Height
    1950mm
  • Depth
    400mm
  • Width
    950mm
  • Weight
    90.86kg
  • Bin Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome