Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage
108L Grit Bin/Storage Box - Yellow
By Firechief
Order Code:
ZT1196548P
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/storage-and-handling/bin-storage/108l-grit-bin-storage-box-yellow/p/ZT1196548P
Add to quotation
View all Bin Storage
Description
Yellow Firechief Storage Box/Grit Bin
Specifications
Specifications for 108L Grit Bin/Storage Box - Yellow
Capacity
108L
MFR Part No.
108-1049
Colour
Yellow
Dimensions
570 x 650 x 500mm
Lockable
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome