24 Plastic Storage Bins with Metal Wall Panel FAIPAN24

Order Code: ZT1279882P

£49.99 Inc VAT (20%)


Description

This set of Faithfull 24 plastic storage bins with a metal wall panel is ideal for workshop, garage or hobbies. It offers a quick and easy way to organise small accessories with easy access. Clearly laid out storage for small parts such as nails, wall plugs, screws etc, and is manufactured from shockproof polymer which is resistant to mild acids, solvents and oils. The bins have a high thermal stability and resist damage from extremes of temperature and they are supplied with a heavy-duty steel back panel that can be wall-mounted or fitted in to a van. Contents 12 Small Bins (Red) 110 x 100 x 75 mm. 6 Medium Bins (Blue) 165 x 100 x 75 mm. 6 Large Bins (Blue) 210 x 100 x 75 mm. Metal Slot Wall Panel 660 x 380 x 0.85 mm. Mounting screws and wall plugs.

See full description
Specifications for 24 Plastic Storage Bins with Metal Wall Panel FAIPAN24
  • Includes
    Plastic Storage Bins
  • Material
    Plastic
  • MFR Part No.
    FAIPAN24
  • Type
    Plastic Storage Bins
  • Storage Type
    Plastic Storage Bins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome