Assembly Trolley, With 2 Open Fronted Storage Bins, Jet Black, Fine Structuring

Order Code: ZT2716052S

£359.99 Inc VAT (20%)


Description

Assembly trolley, with 2 open fronted storage bins, jet black, fine structuring. Supplied = flat pack. Height = 1090 mm. Length = 680 mm. Width = 360 mm. Frame material = tubular steel, powder coated. Frame colour = jet black RAL 9005. Wheel type = solid rubber non-marking. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Bin dimensions = LxWxH 500x310x200 mm. Number of levels = 3 pcs. Shelf heights = 190/610/1000 mm. Weight = 13 kg. With two removable open fronted storage bins. Bins made of grey polyethylene, max. load 15 kg. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Push handle and swivel castors make it flexible to move to the place of use. Highly manoeuvrable due to compact design with 4 swivel castors. 4 swivel castors, wheel 100 mm, non-marking solid rubber tyres. Additional bins available as an accessory. Supplied flat pack - easy self-assembly.

See full description
Specifications for Assembly Trolley, With 2 Open Fronted Storage Bins, Jet Black, Fine Structuring
  • Frame Colour
    Jet Black
  • Supplied
    Flat Pack
  • No. of Levels
    3
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    13kg
  • Wheel Diameter
    100mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Length
    680mm
  • Width
    360mm
  • Height
    1090mm
  • Shelf Heights
    190 / 610 / 1000mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Bin Dimensions
    LxWxH 500x310x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome