Assembly Trolley, With 30 Open Fronted Storage Bins PE, Max. Load 250 Kg

Order Code: ZT2713728S

£1,099.99 Inc VAT (20%)


Description

Assembly trolley, with 30 open fronted storage bins made of PE, max. load 250 kg. Supplied = assembled. Number of bins = 30 pcs. Height = 900 mm. Length = 910 mm. Width = 510 mm. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Wheel type = solid rubber non-marking. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 160 mm. Bin material = polyethylene. Bin dimensions = 200x150x130 mm. Max. load = 250 kg. Wheel bearing = roller bearing. Colour of bins = yellow. Platform length = 900 mm. Platform width = 500 mm. Weight = 39 kg. Small parts and work equipment within easy reach wherever you go - ideal for order picking. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Smooth running and durable. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley in place - ideal for order picking. Ready for immediate use as it is delivered fully assembled. Tray shelves with 40 mm raised edges for safe work with oil and other liquids. Raised edges for the shelves prevent parts from slipping off. Powder coated as standard in light blue RAL 5012. 2 swivel castors and 2 fixed castors, roller bearings, solid rubber tyres. Swivel castors with double stops. Bins made of yellow polyethylene, practical handle recesses on the front and rear. LxWxH 200 x 150 x 130 mm. Easy to remove. Resistant to many types of oil, grease, acids and alkalis (please enquire) Temperature resistant from -50 °C to +80 °C. For your safety: Model with double stops to EN 1757-3. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Assembly Trolley, With 30 Open Fronted Storage Bins PE, Max. Load 250 Kg
  • Load Capacity
    250kg
  • Frame Colour
    Light Blue
  • Supplied
    Assembled
  • Number of Bins
    30
  • Weight
    39kg
  • Length
    910mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Width
    510mm
  • Height
    900mm
  • Wheel Diameter
    160mm
  • Bin Dimensions
    200x150x130mm
  • Colour
    Yellow
  • Frame Material
    Steel Powder Coated
  • Platform Length
    900mm
  • Bin Material
    Polyethylene
  • Wheel Bearing
    Roller Bearing
  • Platform Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome