Boltless Shelving Unit, for Open Fronted Storage Bins, Extension Shelf Unit, WxD 1006 X 436 mm, 5 Shelves

Order Code: ZT3150902S

£359.99 Inc VAT (20%)


Description

Boltless shelving unit, for open fronted storage bins, extension shelf unit, WxD 1006 x 436 mm, 5 shelves. Supplied = flat pack. Shelf unit type = extension unit. Width = 1006 mm. Height = 2000 mm. Depth = 436 mm. Material = sheet steel. Design = plug in. Finish = zinc plated. Number of shelves = 5 pcs. Max. shelf load = 150 kg. Max. bay load = 1300 kg. Frame colour = zinc plated. Product type = small parts shelving units. Easy to assemble due to boltless plug-in connections. Standard shelving units and extension shelving units of the same depth can be combined. For well organised, compact storage. Max. shelf load 150 kg. Max. bay load max. 1300 kg. Zinc plated sheet steel frames and compartment shelves. It is necessary to reinforce every standard shelving unit and every other extension shelving unit with the supplied cross braces. Supplied with 5 shelves without bins For shelving units with depth of 336 mm, wall or floor anchoring must be provided. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit, for Open Fronted Storage Bins, Extension Shelf Unit, WxD 1006 X 436 mm, 5 Shelves
  • Frame Colour
    Zinc Plated
  • Material
    Sheet Steel
  • Depth
    436mm
  • Product Type
    Small Parts Shelving Unit
  • Width
    1006mm
  • Height
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome