Boltless Shelving Unit For Shelf Bins - HxW 1790 X 1000mm - Basic, Depth 400mm, Without Boxes, 9 Shelves

Order Code: ZT2705331S

£699.99 Inc VAT (20%)


Description

Boltless shelving unit for shelf bins, HxW 1790 x 1000 mm, basic shelf unit, depth 400 mm, without boxes, 9 shelves. Supplied = flat pack. Shelf unit type = standard unit. Width = 1000 mm. Height = 1790 mm. Depth = 400 mm. Fitted with bins = without bins. Material = steel. Design = plug in. Number of shelves = 9 pcs. Max. shelf load = 150 kg. Max. bay load = 1500 kg. Frame colour = light grey RAL 7035. Product type = small parts shelving units. Easy assembly. Can be extended as required. Good use of space. Shelving units without bins are supplied without pull-out stops. Uprights painted light grey RAL 7035. Shelves with raised edge at front to prevent bins from being pulled out, zinc plated. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Boltless Shelving Unit For Shelf Bins - HxW 1790 X 1000mm - Basic, Depth 400mm, Without Boxes, 9 Shelves
  • Material
    Steel
  • Number of Shelves
    9
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    150kg
  • Frame Colour
    Light Grey
  • Product Type
    Small Parts Shelving Units
  • Depth
    400mm
  • Width
    1000mm
  • Height
    1790mm
  • Fitted With Bins
    Without Bins
  • Shelf Type
    Standard Unit
  • Shelf Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome