Boltless Shelving Unit For Shelf Bins - HxW 2100 X 1000mm - Extension, Depth 400mm, Without Bins - Standard Unit

Order Code: ZT2705251S

£829.99 Inc VAT (20%)


Description

Boltless shelving unit for shelf bins, HxW 2100 x 1000 mm, extension shelf unit, depth 400 mm, without bins. Supplied = flat pack. Shelf unit type = extension unit. Width = 1000 mm. Height = 2100 mm. Depth = 400 mm. Fitted with bins = without bins. Material = steel. Design = plug in. Number of shelves = 14 pcs. Max. shelf load = 150 kg. Max. bay load = 1500 kg. Frame colour = light grey RAL 7035. Product type = small parts shelving units. Easy assembly. Can be extended as required. Good use of space. Shelving units without bins are supplied without pull-out stops. Uprights painted light grey RAL 7035. Shelves with raised edge at front to prevent bins from being pulled out, zinc plated. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Boltless Shelving Unit For Shelf Bins - HxW 2100 X 1000mm - Extension, Depth 400mm, Without Bins - Standard Unit
  • Design
    Plug In
  • Number of Shelves
    14
  • Material
    Steel
  • Load Capacity
    150kg
    1500kg
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Product Type
    Small Parts Shelving Units
  • Depth
    400mm
  • Height
    2100mm
  • Width
    1000mm
  • Fitted With Bins
    Without Bins
  • Shelf Type
    Extension Unit
  • Shelf Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome