Boltless Shelving Unit With Shelf Bins, 36 Bins, 9 Shelves, Depth 336mm, Extension Shelf Unit

Order Code: ZT2714179S

£1,099.99 Inc VAT (20%)


Description

Boltless shelving unit with shelf bins, 36 bins, 9 shelves, depth 336 mm, extension shelf unit. Supplied = flat pack. Shelf unit type = extension unit. Width = 1006 mm. Height = 2000 mm. Depth = 336 mm. Blue bins quantity/LxWxH = 36/300x234x140 mm. Type of bins = open fronted storage bin. Bin material = polypropylene. Material = steel, zinc plated. Design = plug in. Number of shelves = 9 pcs. Max. shelf load = 150 kg. Max. bay load = 1300 kg. Product type = small parts shelving units. With shelf bins. Completely zinc plated standard and extension shelving units. Plug-in uprights - extremely quick assembly without tools. Shelves with 25 mm raised edges on all sides. Max. shelf load 150 kg. Max. bay load 1300 kg. Height 2000 mm. It is necessary to reinforce every standard shelf unit and every other extension shelf unit with the supplied cross braces. Supplied without accessories, order separately as needed. Rear shelf stops available on request. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Boltless Shelving Unit With Shelf Bins, 36 Bins, 9 Shelves, Depth 336mm, Extension Shelf Unit
  • Material
    Steel, Zinc Plated
  • Number of Shelves
    9
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    150kg
  • Product Type
    Small Parts Shelving Units
  • Type of Bins
    Open Fronted Storage Bin
  • Width
    1006mm
  • Depth
    336mm
  • Height
    2000mm
  • Bin Material
    Polypropylene
  • Shelf Capacity
    150kg
  • Shelf Type
    Extension Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome