1. Storage & Handling/
  2. Shelving & Racks/
  3. Bin Racks/
  4. Bin Storage
Cardboard Storage Bins
0
1

Cardboard Storage Bins


Select
Select
See all variants from
£35.99

Inc VAT (20%)

See all variants from £35.99

Description

For easy identification and storage of parts and other components on shelves, this range of white cardboard storage bins are simple yet effective. Manufactured from corrugated card with writable panels, the product is supplied flat in packs of 50 and can be purchased in a range of sizes. Contents are not included.

Features and Benefits
• Supplied in packs of 50 to ensure you have an ample amount of storage available
• Simple and cost effective way of keeping components organised and separate for ease of identification
• Product can easily be labelled with pen, pencil, paint or stickers to inform personnel of the contents
• Available in a variety of sizes to suit your needs
• Corrugated construction is mildly resilient for indoor storage needs

Typical Applications
• Packing
• Offices
• Domestic

See full description

Feature Attributes

Product Type:

Cardboard Storage Bins

Overall Height:

115 mm

Colour:

White

Number of Drawers:

0

Includes:

Box Only

Number of Pieces:

50

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome