Dust Cover For Open Fronted Storage Bins, Pack Of 10, For 6.92 L Capacity

Order Code: ZT2730471S

£139.99 Inc VAT (20%)


Description

Dust cover for open fronted storage bins, pack of 10, for 6.92 l capacity. Supplied = assembled. For capacity = 6.9 litres. For width = 175 mm. For length = 295 mm. Weight = 1.7 kg. Weight per item = 0.17 kg. Product type = accessories.

Specifications for Dust Cover For Open Fronted Storage Bins, Pack Of 10, For 6.92 L Capacity
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Weight
    0.17kg
    1.7kg
  • For Width
    175mm
  • For Length
    295mm
  • For Capacity
    6.9L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome