Dust Cover For Open Fronted Storage Bins, Pack Of 10, For Internal LxW 183 X 119mm

Order Code: ZT2730544S

£69.99 Inc VAT (20%)


Description

Dust cover for open fronted storage bins, pack of 10, for internal LxW 183 x 119 mm. Supplied = assembled. For capacity = 2.4 litres. For width = 119 mm. For length = 183 mm. Weight = 0.6 kg. Weight per item = 0.06 kg. Product type = accessories.

Specifications for Dust Cover For Open Fronted Storage Bins, Pack Of 10, For Internal LxW 183 X 119mm
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Product Type
    Accessories
  • Weight
    0.6kg
  • For Width
    119mm
  • For Capacity
    2.4L
  • For Length
    183mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome