Dust Cover For Open Fronted Storage Bins, Pack Of 10, For Internal LxW 435 X 275mm

Order Code: ZT2730562S

£299.99 Inc VAT (20%)


Description

Dust cover for open fronted storage bins, pack of 10, for internal LxW 435 x 275 mm. Supplied = assembled. For capacity = 22.5 litre. For width = 275 mm. For length = 435 mm. Weight = 0.45 kg. Weight per item = 0.05 kg. Product type = accessories.

Specifications for Dust Cover For Open Fronted Storage Bins, Pack Of 10, For Internal LxW 435 X 275mm
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Product Type
    Accessories
  • Weight
    0.45kg
  • For Width
    275mm
  • For Capacity
    22.5L
  • For Length
    435mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome