ESD Open Fronted Storage Bin, PP, LxWxH 89 X 102 X 50mm, Pack Of 50

Order Code: ZT2701227S

£129.99 Inc VAT (20%)


Description

ESD open fronted storage bin, made of PP, LxWxH 89 x 102 x 50 mm, pack of 50. Supplied = assembled. Material = polypropylene. External length = 89 mm. External length at base = 76 mm. External width = 102 mm. External height = 50 mm. Colour = black. Capacity = 0.25 l. Internal length = 70 mm. Internal width = 87 mm. Internal height = 43 mm. Temperature resistance = -20 °C to +90 °C. Feature = ESD version, stackable. Stackable, made of high quality, conductive polypropylene. All bins can be fitted with slide-in labels. Plastic open front storage bin made of conductive polypropylene. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecommunications technology.

See full description
Specifications for ESD Open Fronted Storage Bin, PP, LxWxH 89 X 102 X 50mm, Pack Of 50
  • Capacity
    0.25L
  • Supplied
    Assembled
  • Material
    Polypropylene
  • Colour
    Black
  • Pack Quantity
    50
  • External Height
    50mm
  • Temperature Resistance Range
    -20 °C To +90 °C
  • External Width
    102mm
  • External Length
    89mm
  • External Length at Base
    76mm
  • Internal Height
    43mm
  • Internal Width
    87mm
  • Internal Length
    70mm
  • Temperature Resistance
    20°C To +90°C
  • Features
    ESD Version, Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome