ESD Open Fronted Storage Bin - PP

Order Code: ZT2701342S

£339.99 Inc VAT (20%)


Description

ESD open fronted storage bin, made of PP, with suspension tab, LxWxH 230 x 150 x 125 mm, pack of 25. Supplied = assembled. Material = polypropylene. External length = 230 mm. External length at base = 205 mm. External width = 150 mm. External height = 125 mm. Colour = black. Capacity = 2.7 l. Internal length = 194 mm. Internal width = 122 mm. Internal height = 113 mm. Temperature resistance = -20 °C to +90 °C. Feature = ESD version, stackable. Stackable, made of high quality, conductive polypropylene. All bins can be fitted with slide-in labels. Plastic open front storage bin made of conductive polypropylene. With suspension tab. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecommunications technology.

See full description
Specifications for ESD Open Fronted Storage Bin - PP
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Capacity
    2.7L
  • Colour
    Black
  • Pack Quantity
    25
  • Temperature Resistance Range
    -20 °C To +90 °C
  • External Height
    125mm
  • External Width
    150mm
  • External Length at Base
    205mm
  • External Length
    230mm
  • Internal Height
    113mm
  • Internal Length
    194mm
  • Internal Width
    122mm
  • Features
    ESD Version, Stackable
  • Temperature Resistance
    20°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome