Free Standing Shelf Unit with Open Fronted Storage Bins, Single Sided, with 40 Open Fronted Storage Bins

Order Code: ZT3154326S

£929.99 Inc VAT (20%)


Description

Free standing shelf unit with open fronted storage bins, single sided, with 40 open fronted storage bins. Supplied = flat pack. Width = 855 mm. Height = 1510 mm. Depth = 400 mm. Number of bins/LxWxH = 40 x blue/230x150x130 mm. Type of bins = open fronted storage bin. Bin material = polyethylene. Material = steel profile. Design = welded. Finish = synthetic resin stove enamelling. Frame colour = light grey RAL 7035. Shelf unit design = single sided. Product type = free-standing shelving units. Complete with open fronted storage bins. High storage capacity in a small space. Stationary parts store for systematic material provision in production and assembly areas. Easily removable bins. Stable, welded steel profile construction. Synthetic stove enamelling in light grey RAL 7035. Zinc plated suspension rails. Open fronted storage bins Made of high quality polyethylene, in assorted colours. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Free Standing Shelf Unit with Open Fronted Storage Bins, Single Sided, with 40 Open Fronted Storage Bins
  • Frame Colour
    Light Grey
  • Height
    1510mm
  • Material
    Steel Profile
  • Width
    855mm
  • Colour
    Blue
    Light grey RAL 7035
  • Depth
    400mm
  • Design
    Welded
  • Bin Material
    Polyethylene
  • Number of Bins
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome