FUTURA Open Fronted Storage Bin Polyethylene, Capacity 0.64 L, Pack Of 42, Blue

Order Code: ZT2706062S

£159.99 Inc VAT (20%)


Description

FUTURA open fronted storage bin made of polyethylene, capacity 0.64 l, pack of 42, blue. Supplied = assembled. Material = polyethylene. External length = 167 mm. External length at base = 132 mm. External width = 104 mm. External width at base = 97 mm. External height = 76 mm. Colour = blue. Capacity = 0.64 l. Temperature resistance = -20 °C to +80 °C. Stacking load = 10 kg. Max. load = 3 kg. Handle type = handle recesses. Max. suspended load = 3 kg. Feature = stackable, suitable for roller conveyors. Deep, ergonomic and rounded access opening enables convenient access, even when stacked. Compatible with all standard open fronted storage bins. Modern design and impact resistant. Resistant to most oils, greases, acids and alkalis. Rounded, smooth inside surfaces enable quick and thorough cleaning. Practical carrying handles on the front and back. Sturdy struts on the long sides - able to hold heavy loads when stacked. Suitable for roller conveyors, as the base is smooth. Temperature resistant from -20 °C to +80 °C. FUTURA bins can be hung in FUTURA MOBILE racks. Supplied in cost-effective packaging units. ESD bins on request.

See full description
Specifications for FUTURA Open Fronted Storage Bin Polyethylene, Capacity 0.64 L, Pack Of 42, Blue
  • Material
    Polyethylene
  • Colour
    Blue
  • Capacity
    0.64L
  • Load Capacity
    3kg
  • Supplied
    Assembled
  • Pack Quantity
    42
  • Temperature Resistance Range
    -20 °C To +80 °C
  • External Height
    76mm
  • External Width
    104mm
  • External Width at Base
    97mm
  • External Length at Base
    132mm
  • External Length
    167mm
  • Stacking Load
    10kg
  • Handle Type
    Handle Recesses
  • Temperature Resistance
    20°C To +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome