FUTURA Open Fronted Storage Bin Polyethylene, Capacity 2.42 L, Pack Of 25, Red

Order Code: ZT2705994S

£189.99 Inc VAT (20%)


Description

FUTURA open fronted storage bin made of polyethylene, capacity 2.42 l, pack of 25, red. Supplied = assembled. Material = polyethylene. External length = 229 mm. External length at base = 195 mm. External width = 148 mm. External width at base = 140 mm. External height = 122 mm. Colour = red. Capacity = 2.42 l. Temperature resistance = -20 °C to +80 °C. Stacking load = 40 kg. Max. load = 12 kg. Handle type = handle recesses. Max. suspended load = 7 kg. Feature = stackable, suitable for roller conveyors. Deep, ergonomic and rounded access opening enables convenient access, even when stacked. Compatible with all standard open fronted storage bins. Modern design and impact resistant. Resistant to most oils, greases, acids and alkalis. Rounded, smooth inside surfaces enable quick and thorough cleaning. Practical carrying handles on the front and back. Sturdy struts on the long sides - able to hold heavy loads when stacked. Suitable for roller conveyors, as the base is smooth. Temperature resistant from -20 °C to +80 °C. FUTURA bins can be hung in FUTURA MOBILE racks. Supplied in cost-effective packaging units. ESD bins on request.

See full description
Specifications for FUTURA Open Fronted Storage Bin Polyethylene, Capacity 2.42 L, Pack Of 25, Red
  • Material
    Polyethylene
  • Colour
    Red
  • Capacity
    2.42L
  • Supplied
    Assembled
  • Load Capacity
    12kg
  • Pack Quantity
    25
  • External Width
    148mm
  • Temperature Resistance Range
    -20 °C To +80 °C
  • External Height
    122mm
  • External Length
    229mm
  • External Length at Base
    195mm
  • External Width at Base
    140mm
  • Stacking Load
    40kg
  • Temperature Resistance
    20°C To +80°C
  • Handle Type
    Handle Recesses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome