FUTURA Open Fronted Storage Bin Polyethylene, Capacity 22.5 L, Pack Of 6, Green

Order Code: ZT2706186S

£209.99 Inc VAT (20%)


Description

FUTURA open fronted storage bin made of polyethylene, capacity 22.5 l, pack of 6, green. Supplied = assembled. Material = polyethylene. External length = 510 mm. External length at base = 445 mm. External width = 310 mm. External width at base = 300 mm. External height = 201 mm. Colour = green. Capacity = 22.5 l. Temperature resistance = -20 °C to +80 °C. Stacking load = 190 kg. Max. load = 45 kg. Handle type = handle recesses. Max. suspended load = 18 kg. Feature = stackable, suitable for roller conveyors. Deep, ergonomic and rounded access opening enables convenient access, even when stacked. Compatible with all standard open fronted storage bins. Modern design and impact resistant. Resistant to most oils, greases, acids and alkalis. Rounded, smooth inside surfaces enable quick and thorough cleaning. Practical carrying handles on the front and back. Sturdy struts on the long sides - able to hold heavy loads when stacked. Suitable for roller conveyors, as the base is smooth. Temperature resistant from -20 °C to +80 °C. FUTURA bins can be hung in FUTURA MOBILE racks. Supplied in cost-effective packaging units.

See full description
Specifications for FUTURA Open Fronted Storage Bin Polyethylene, Capacity 22.5 L, Pack Of 6, Green
  • Colour
    Green
  • Material
    Polyethylene
  • Load Capacity
    45kg
  • Supplied
    Assembled
  • Capacity
    22.5L
  • Pack Quantity
    6
  • Temperature Resistance Range
    -20 °C To +80 °C
  • External Width
    310mm
  • External Height
    201mm
  • External Length
    510mm
  • External Width at Base
    300mm
  • External Length at Base
    445mm
  • Stacking Load
    190kg
  • Handle Type
    Handle Recesses
  • Temperature Resistance
    20°C To +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome