FUTURA Open Fronted Storage Bin Polyethylene, Capacity 6.92 L, Pack Of 12, Blue

Order Code: ZT2706106S

£189.99 Inc VAT (20%)


Description

FUTURA open fronted storage bin made of polyethylene, capacity 6.92 l, pack of 12, blue. Supplied = assembled. Material = polyethylene. External length = 360 mm. External length at base = 309 mm. External width = 208 mm. External width at base = 200 mm. External height = 147 mm. Colour = blue. Capacity = 6.92 l. Temperature resistance = -20 °C to +80 °C. Stacking load = 120 kg. Max. load = 25 kg. Handle type = handle recesses. Max. suspended load = 14 kg. Feature = stackable, suitable for roller conveyors. Deep, ergonomic and rounded access opening enables convenient access, even when stacked. Compatible with all standard open fronted storage bins. Modern design and impact resistant. Resistant to most oils, greases, acids and alkalis. Rounded, smooth inside surfaces enable quick and thorough cleaning. Practical carrying handles on the front and back. Sturdy struts on the long sides - able to hold heavy loads when stacked. Suitable for roller conveyors, as the base is smooth. Temperature resistant from -20 °C to +80 °C. FUTURA bins can be hung in FUTURA MOBILE racks. Supplied in cost-effective packaging units. ESD bins on request.

See full description
Specifications for FUTURA Open Fronted Storage Bin Polyethylene, Capacity 6.92 L, Pack Of 12, Blue
  • Material
    Polyethylene
  • Colour
    Blue
  • Pack Quantity
    12
  • Capacity
    6.92L
  • Supplied
    Assembled
  • Load Capacity
    25kg
  • External Height
    147mm
  • External Width
    208mm
  • Temperature Resistance Range
    -20 °C To +80 °C
  • External Length at Base
    309mm
  • External Length
    360mm
  • External Width at Base
    200mm
  • Stacking Load
    120kg
  • Temperature Resistance
    20°C To +80°C
  • Handle Type
    Handle Recesses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome