FUTURA Open Fronted Storage Bin Polyethylene, Capacity 9.76 L, Pack Of 8, Blue

FUTURA Open Fronted Storage Bin Polyethylene, Capacity 9.76 L, Pack Of 8, Blue

Order Code: ZT2706189SCopy

£163.99 Inc VAT (20%)

Currently unavailable

Description

FUTURA open fronted storage bin made of polyethylene, capacity 9.76 l, pack of 8, blue. Supplied = assembled. Material = polyethylene. External length = 360 mm. External length at base = 309 mm. External width = 208 mm. External width at base = 200 mm. External height = 201 mm. Colour = blue. Capacity = 9.76 l. Temperature resistance = -20 °C to +80 °C. Stacking load = 120 kg. Max. load = 30 kg. Handle type = handle recesses. Max. suspended load = 18 kg. Feature = stackable, suitable for roller conveyors. Deep, ergonomic and rounded access opening enables convenient access, even when stacked. Compatible with all standard open fronted storage bins. Modern design and impact resistant. Resistant to most oils, greases, acids and alkalis. Rounded, smooth inside surfaces enable quick and thorough cleaning. Practical carrying handles on the front and back. Sturdy struts on the long sides - able to hold heavy loads when stacked. Suitable for roller conveyors, as the base is smooth. Temperature resistant from -20 °C to +80 °C. FUTURA bins can be hung in FUTURA MOBILE racks. Supplied in cost-effective packaging units.

See full description
Specifications for FUTURA Open Fronted Storage Bin Polyethylene, Capacity 9.76 L, Pack Of 8, Blue
  • Material
    Polyethylene
  • Colour
    Blues
  • Supplied
    Assembled
  • Load Capacity
    30kg
  • Pack Quantity
    8
  • Capacity
    9.76L
  • External Width
    208mm
  • Temperature Resistance Range
    -20 °C To +80 °C
  • External Height
    201mm
  • External Width at Base
    200mm
  • External Length at Base
    309mm
  • External Length
    360mm
  • Stacking Load
    120kg
  • Temperature Resistance
    20°C To +80°C
  • Handle Type
    Handle Recesses