Heavy Duty Cylindrical Storage Bin with Lid Black 311960

Order Code: ZT1550410S

£89.99 Inc VAT (20%)


Description

Complete with lid and zinc plated handles, this heavyweight cylindrical storage bin are made from durable plastic with smooth sides for easy cleaning. The bin container features 2 handles, with an additional handle on the lid. The base also features a double turned rim for rigidity. Ideal for warehouses and industrial applications, the bin has a capacity of 3.5 cubic feet. Ideal for colour coordinated storage, this black bin measures W476 x D476 x H673mm (internal - W429 x D429 x H667mm).
Heavyweight cylindrical storage bin
Supplied with lid and zinc plated handles
Durable plastic with smooth sides
Base features 2 handles and double turned rim for rigidity
Storage capacity: 3.5 cubic feet
External dimensions: W476 x D476 x H673mm
Internal dimensions: W429 x D429 x H667mm
Colour: Black

See full description
Specifications for Heavy Duty Cylindrical Storage Bin with Lid Black 311960
  • MFR Part No.
    SBY06630

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome