Modern Shelf Floor Lamp Soft Light 3-tier Open Shelves Storage Display, Black

Order Code: ZT3351206S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

2-IN-1 DESIGN: Combined a top light and three shelves, the standing lamp is ideal for utilizing and saving space in your living room, hallway bedroom and even office. Free-standing so it can be set up anywhere.THREE SHELVES: The shelf floor lamp provides lots of storage and display room - ideal for books, decorations, plants and photos etc.TOP LAMP: Lamps for living room emit a soft glow, creating a welcoming ambience. Controlled by an easy-to-use metal chain.SOLID STRUCTURE: The shelf lamp is solid and durable, with a smooth protective melamine coating. TALL LAMP DIMENSIONS: 160H x 26L x 26Wcm. Shelf: 26L x 26Wcm.MAXIMUM LOAD 10KG. Assembly required.

See full description
Specifications for Modern Shelf Floor Lamp Soft Light 3-tier Open Shelves Storage Display, Black
  • Number of Shelves
    3
  • Finish
    Smooth
  • Product Type
    Shelf Floor Lamp
  • Colour
    Black
  • Assembly
    Required
  • Maximum Load
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome