Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 48 X 167 X 117mm, Yellow, Pack Of 12

Order Code: ZT2743904S

£82.99 Inc VAT (20%)


Description

Modular bin made of polystyrene, with grip rails which can be labelled, HxWxD 48 x 167 x 117 mm, yellow, pack of 12. Supplied = assembled. Material = polystyrene. Colour = yellow. Height = 48 mm. Width = 167 mm. Depth = 117 mm. Product type = insert boxes. Modular bins made of very strong polystyrene. Practical grip rails can be labelled.

Specifications for Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 48 X 167 X 117mm, Yellow, Pack Of 12
  • Material
    Polystyrene
  • Pack Quantity
    12
  • Supplied
    Assembled
  • Colour
    Yellow
  • Product Type
    Insert Boxes
  • Height
    48mm
  • Depth
    117mm
  • Width
    167mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome