Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 48 X 41 X 57mm, Orange, Pack Of 96

Order Code: ZT2744087S

£159.99 Inc VAT (20%)


Description

Modular bin made of polystyrene, with grip rails which can be labelled, HxWxD 48 x 41 x 57 mm, orange, pack of 96. Supplied = assembled. Material = polystyrene. Colour = orange. Height = 48 mm. Width = 41 mm. Depth = 57 mm. Product type = insert boxes. Modular bins made of very strong polystyrene. Practical grip rails can be labelled.

Specifications for Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 48 X 41 X 57mm, Orange, Pack Of 96
  • Pack Quantity
    96
  • Product Type
    Insert Boxes
  • Material
    Polystyrene
  • Colour
    Orange
  • Supplied
    Assembled
  • Height
    48mm
  • Depth
    57mm
  • Width
    41mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome