Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 62 X 83 X 117mm, Green, Pack Of 16

Order Code: ZT2744017S

£81.99 Inc VAT (20%)


Description

Modular bin made of polystyrene, with grip rails which can be labelled, HxWxD 62 x 83 x 117 mm, green, pack of 16. Supplied = assembled. Material = polystyrene. Colour = green. Height = 62 mm. Width = 83 mm. Depth = 117 mm. Product type = insert boxes. Modular bins made of very strong polystyrene. Practical grip rails can be labelled.

Specifications for Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 62 X 83 X 117mm, Green, Pack Of 16
  • Material
    Polystyrene
  • Pack Quantity
    16
  • Product Type
    Insert Boxes
  • Colour
    Green
  • Supplied
    Assembled
  • Depth
    117mm
  • Height
    62mm
  • Width
    83mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome