Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 62 X 83 X 57mm, Blue, Pack Of 32

Order Code: ZT2743994S

£89.99 Inc VAT (20%)


Description

Modular bin made of polystyrene, with grip rails which can be labelled, HxWxD 62 x 83 x 57 mm, blue, pack of 32. Supplied = assembled. Material = polystyrene. Colour = blue. Height = 62 mm. Width = 83 mm. Depth = 57 mm. Product type = insert boxes. Modular bins made of very strong polystyrene. Practical grip rails can be labelled.

Specifications for Modular Bin Polystyrene - With Grip Rails Which Can Be Labelled - HxWxD 62 X 83 X 57mm, Blue, Pack Of 32
  • Product Type
    Insert Boxes
  • Material
    Polystyrene
  • Pack Quantity
    32
  • Colour
    Blue
  • Supplied
    Assembled
  • Width
    83mm
  • Height
    62mm
  • Depth
    57mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome