Open Fronted Storage Bin, For Table Trolley, LxWxH 500/450 X 310 X 200mm

Order Code: ZT2717355S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Open fronted storage bin, for table trolley, LxWxH 500/450 x 310 x 200 mm. Supplied = assembled. Material = polyethylene. External length = 500 mm. External width = 310 mm. External height = 200 mm. Colour = red. Capacity = 24.5 l.

Specifications for Open Fronted Storage Bin, For Table Trolley, LxWxH 500/450 X 310 X 200mm
  • Capacity
    24.5L
  • External Width
    310mm
  • Material
    Polyethylene
  • External Height
    200mm
  • Colour
    Red
  • External Length
    500mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome