Open Fronted Storage Bin, Pack Of 10, LxWxH 500 X 310 X 200mm, For Office And Warehouse Trolley

Order Code: ZT2716195S

£309.99 Inc VAT (20%)


Description

Open fronted storage bin, pack of 10, LxWxH 500 x 310 x 200 mm, for office and warehouse trolley. Supplied = assembled. Material = polyethylene. External length = 500 mm. External width = 310 mm. External height = 200 mm. Colour = grey. Max. load = 15 kg. Pack of 10.

Specifications for Open Fronted Storage Bin, Pack Of 10, LxWxH 500 X 310 X 200mm, For Office And Warehouse Trolley
  • External Height
    200mm
  • Load Capacity
    15kg
  • Pack Quantity
    10
  • External Width
    310mm
  • Material
    Polyethylene
  • Colour
    Grey
  • Supplied
    Assembled
  • External Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome