Open Fronted Storage Bin Set, For KOMBI Packing Station, Pack Of 4, Sky Blue RAL 5015

Order Code: ZT2739987S

£139.99 Inc VAT (20%)


Description

Open fronted storage bin set, for KOMBI packing station, pack of 4, sky blue RAL 5015. Supplied = flat pack. Type of mounting = on perforated rear panel. Material = plastic. For hanging from suspension rail. Set includes 4 blue open fronted storage bins (2 items with HxWxD 140 x 230 x 155 mm, 2 items with HxWxD 115 x 185 x 125 mm)

Specifications for Open Fronted Storage Bin Set, For KOMBI Packing Station, Pack Of 4, Sky Blue RAL 5015
  • Supplied
    Flat Pack
  • Material
    Plastic
  • Mounting Type
    On Perforated Rear Panel
  • Colour
    Sky Blue RAL 5015
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome