1. Storage & Handling/
  2. Shelving & Racks/
  3. Bin Racks/
  4. Bin Storage
Perfo Storage Trays

Perfo Storage Trays


2 Variants From
£11.99

Inc VAT (20%)

Up to 3.5% off
See 2 Product Variants
£11.99

Description

These Storage Trays are designed for use with Bott® perfo panels. Able to be quickly secured to Perfo panels with the perfolock system, the product is suitable for repositioning to suit your storage needs. Manufactured from steel with a zinc plating to give a long, corrosion resistant life. Available in two sizes.

Features and Benefits
• Zinc plated design bolsters resistance to corrosion for resilience
• Manufactured from steel for maximum product longevity
• Available in two sizes to suit your needs
• Perfolock system allows for easy attachment to Perfo panels and makes the product simple to reposition as needed

Typical Applications
• Workshops
• Institutional
• Industrial

See full description

Feature Attributes

Colour:

Light Grey

Overall Depth:

175 mm

Finish:

Powder-Coated

Overall Height:

65 mm

Product Type:

Parts Shelf

Product Material:

Steel

More attributes