1. Storage & Handling/
  2. Shelving & Racks/
  3. Bin Racks/
  4. Bin Storage
Plastic Storage Bins
0
1

Plastic Storage Bins


12 Variants From
£1.09

Inc VAT (20%)

Up to 4% off
See 12 Product Variants
£1.09

Description

Constructed from robust and wear and tear resistant polypropylene, this range of storage bins come fitted with moulded label holders. Designed for component or part storage, these bins can stand alone, be nested on top of each other or hung on louvred panels. Available in three sizes and four attractive, varying colours, these storage bins are extremely versatile and can adapt to any and all of your storage needs.

Features and Benefits
• Manufactured from a high strength polypropylene that is both corrosion resistant and durable
• Possesses slots capable of holding labels to allow you to organise your storage to suit your needs
• Available in three sizes and four colours to meet whatever your specifications may be
• Can be hung on louvred panels to help maximise storage space and can help tailor storage to your requirements

Typical Applications
• Ideal for hanging on a standard louvred panel as well as for free standing or stacking storage
• The range of colours makes them ideal for institutional use, as they can be used as a colour coded system

Notes
• Images are for illustration purposes only, please read the item attribute when choosing your colour

See full description

Feature Attributes

Product Type:

Plastic Storage Bin

Number of Pieces:

1

Material:

Plastic