Sheet Metal Storage Box, HxLxW 1750 X 1100 X 3000mm, Light Blue

Order Code: ZT2732505S

£3,999.99 Inc VAT (20%)


Description

Sheet metal storage box, HxLxW 1750 x 1100 x 3000 mm, light blue. Supplied = flat pack. Overall width = 3000 mm. Overall height = 1750 mm. Overall length = 1100 mm. Number of compartments = 7 pcs. Shelf width = 100 mm. Compartment height = 1650 mm. Material = steel, plastic coated. For format max. = 1500x3000 mm. Colour = light blue RAL 5012. Product type = sheet racks. For clear and space-saving storage of sheet steel panels up to size 1500 x 3000 mm. Sturdy frame construction with 7 feeds. Feed side with continuous steel roller. Vertical storage of standard sizes 1000 x 2000 mm, 1250 x 2500 mm and 1500 x 3000 mm. All parts plastic coated, light blue RAL 5012. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Sheet Metal Storage Box, HxLxW 1750 X 1100 X 3000mm, Light Blue
  • Material
    Steel Plastic Coated
  • Product Type
    Sheet Racks
  • Colour
    Light Blue
  • Supplied
    Flat Pack
  • Overall Height
    1750mm
  • Overall Width
    3000mm
  • Overall Length
    1100mm
  • Compartment Height
    1650mm
  • Shelf Width
    100mm
  • Number of Compartments
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome