Standard Initial Bay - Red - Green

Order Code: ZT1248964P

£339.99 Inc VAT (20%)


Description

Toprax Standard Initial Bay (H1500 x W942 x D328mm) c/w 14 x TC6 Green Bins & 3 Shelves. Shelf size: W870 x D290mm. High quality fully adjustable bolt-free shelving system consisting of epoxy powder coated blue uprights, epoxy powder coated silver/grey beams and ties and galvanised steel shelves. Maximum Shelf Capacity: 160Kg (UDL). Bins are supplied complete with ID labels.

Specifications for Standard Initial Bay - Red - Green
  • Colour
    Green
    Red
  • Product Type
    Standard Initial Bay
  • Material
    Galvanised Steel
  • Number of Shelves
    3