0
1
2
3
4
5

Triple Wheelie Bin Storage

Order Code: ZT3960565S

£399.99 Inc VAT (20%)


Description

Create a stylish feature of your three otherwise ordinary 240L bins with MonsterShop's beautiful, natural-looking wooden wheelie bin storage.

Our storage unit brilliantly compliments all garden settings, giving you a wonderful space whilst keeping your bins in a practical location.

Made from strong, long-lasting douglas-fir wood, the frame is built using a slatted design which helps filter the air through the space, maintaining a fresh smell through your garden.

The bin store is perfectly designed to hold three standard 240L wheelie bins. But its versatility shines through when tasked with storing other items such as firewood or your essential garden tools.

Removing containers from the store is an easy process with access to both the two large doors to the front and the open/close chain lids on the top. Latched front doors allow you to apply a padlock for added security. With the addition of a handy fixing kit, you can also attach the outdoor bin storehouse to a wall or fence for added safety and stability.

Take control of your garden and outdoor space by adding a modern touch with this durable store for rubbish and recycling bins.

Product Features:


* Strong and long-lasting timber bin store.
* Perfect for 3 x 240 Litre wheelie bins.
* Lockable latched doors for security.
* Practical accessible lids.
* Arrives flat-packed with quick and easy assembly.
* Conveniently doubles up as a storage shed for garden tools/firewood.
* Free fixing kit to attach to the wall/fence. Specification:


* Height: 1200mm/120cm/1.2m
* Width: 1980mm/198cm/1.98m
* Depth: 810mm/81cm/0.81m
* Weight: 31.5Kg
* Colour: Brown
* Material: Fir Wood
* Style: Outdoor, Garden
* Assembly required: Yes
* Flat pack: Yes
* Number of doors: 3
* Number of locks: 3
* Capacity: 3 x Wheelie bins What's included:


* Durable double wheelie bin storage unit
* Free handy fixing kit

See full description
Specifications for Triple Wheelie Bin Storage
  • Number of Doors
    3
  • Weight
    31.5kg
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome