Boltless Storage Shelving Unit - Grey - HxW 2500 X 1300mm, With 6 Steel Shelves, Extension, Max. Load 190 Kg, Depth 800mm

Order Code: ZT2678546S

£1,099.99 Inc VAT (20%)


Description

Boltless storage shelving unit, grey, HxW 2500 x 1300 mm, with 6 steel shelves, extension shelf unit, max. shelf load 190 kg, depth 800 mm. Supplied = flat pack. Colour of uprights = light grey RAL 7035. Shelf unit height = 2500 mm. Shelf unit design = single sided. Design = plug in. Shelf height adjustment increments = 25 mm. Colour = grey. Max. shelf load = 190 kg. Shelf material = steel. Shelf depth = 800 mm. Shelf width = 1300 mm. Standard model Complete shelf unit with shelves as standard or extension units. Unrestricted access from both sides without obstructive diagonal cross braces Uprights with open design. Solid sheet metal or welded mesh side wall cladding see accessories. Shelves with 40 mm safety edges on all sides, height adjustable in increments of 25 mm. External dimensions: Widths: standard shelf unit 1360 mm, extension shelf unit 1310 mm. Depth: shelf depth + 35 mm. Available on request: rear panel cladding, detachable hinged doors, shelf dividers, tray inserts, drawer units, fitted single drawers and drawer locks. These shelving units are also available with a width of 1000 mm. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Storage Shelving Unit - Grey - HxW 2500 X 1300mm, With 6 Steel Shelves, Extension, Max. Load 190 Kg, Depth 800mm
  • Colour
    Grey
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Material
    Steel
  • Load Capacity
    190kg
  • Width on Shaft
    1300mm
  • Shelf Capacity
    190kg
  • Shelf Width
    1300mm
  • Shelf Material
    Steel
  • Shelf Unit Height
    2500mm
  • Shelf Depth
    800mm
  • Colour of Uprights
    Light Grey
  • Shelf Unit Design
    Single Sided