Boltless Storage Shelving Unit - Uprights In Blue - HxW 2500 X 1300mm, Light Grey Base, Extension, Depth 300mm

Boltless Storage Shelving Unit - Uprights In Blue - HxW 2500 X 1300mm, Light Grey Base, Extension, Depth 300mm

Order Code: ZT2677090S

£539.99 Inc VAT (20%)


Description

Boltless storage shelving unit, uprights in blue, HxW 2500 x 1300 mm, light grey base, extension shelf unit, depth 300 mm. Supplied = flat pack. Shelf unit type = extension unit. Number of shelves = 6 pcs. Shelf depth = 300 mm. Max. shelf load = 175 kg. Shelf unit height = 2500 mm. Overall width = 1310 mm. Max. bay load = 1000 kg. Design = plug in. Shelf width = 1300 mm. Overall depth = 335 mm. Material = steel. Finish = plastic coated. Colour of uprights = gentian blue RAL 5010. Shelf height adjustment increments = 25 mm. Shelf colour = light grey RAL 7035. Shelf material = zinc plated, plastic coated. Shelf unit design = single sided. Attractive colour scheme. Good use of space. Heavy duty shelves for a wide range of materials. Easy plug-in assembly. Upright frames With high quality plastic coating, gentian blue RAL 5010. Zinc plated base plates. Shelves Zinc plated and additionally plastic coated, light grey RAL 7035. Raised edges, 40 mm high. Light grey plug-in metal connectors. Box-shaped shelves at the front and back and C-shaped shelves at the sides. External dimensions Width Standard shelf unit 1060/1360 mm. Extension shelf unit 1010/1310 mm. Depth Shelf depth + 35 mm. Max. bay load 2000 mm = 1600 kg 2500 mm = 1000 kg If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. A wide range of accessories available on request. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Storage Shelving Unit - Uprights In Blue - HxW 2500 X 1300mm, Light Grey Base, Extension, Depth 300mm
  • Material
    Steel
  • Number of Shelves
    6
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    175kg
  • Width on Shaft
    1300mm
  • Shelf Capacity
    175kg
  • Shelf Width
    1300mm
  • Shelf Type
    Extension Unit
  • Shelf Unit Height
    2500mm
  • Shelf Depth
    300mm
  • Shelf Material
    Zinc Plated, Plastic Coated
  • Overall Width
    1310mm
  • Overall Depth
    335mm
  • Shelf Unit Design
    Single Sided
  • Finish
    Plastic Coated
  • Shelf Colour
    Light Grey
  • Colour of Uprights
    Gentian Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome