42104 Bungee Tether 7KG SS Screwg Ate CARABINER81 - 122CM (10/PACK)

Order Code: ZT3380135S

£69.99 Inc VAT (20%)


Description

This Bungee Tether provides a secure and flexible solution for tethering tools at a height. It comes equipped with a durable carabiner, which offers a safe and efficient method of securing tools.

The robust carabiner enables quick and easy connections to belts, harnesses, or anchor points. And with its stretchable bungee design, allows freedom of movement without compromising security. This ensures that your tools stay within reach to reduce the risk of accidental drops or misplacement.

Features and Benefits
• Durable and extendable for adaptable working
• Crafted from durable materials delivering strength and longevity, for secure tool attachment for an extended period
• Sturdy tether holds tools up to 7kg for reliable strength
• Simple to attach and use, the carabiner allows for swift and effortless tool tethering, promoting efficient workflow during tasks
• Contributes to a safer work environment, keeping tools easily accessible and well-secured while working
• Enables convenient tool carrying and accessibility
• Keeps productivity high whilst reducing fatigue

Typical Applications
• Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
• Construction
• General industry
• Transportation
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials

See full description
Specifications for 42104 Bungee Tether 7KG SS Screwg Ate CARABINER81 - 122CM (10/PACK)
  • Material
    Stainless Steel
    Nylon
  • Type
    Bungee Tool Tether
    Carabiner
  • Series
    Quick-Switch®
  • MFR Part No.
    42104
  • Load Capacity
    6.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome