50mm x 5m Orange LogiStrap
0
1
2

50mm x 5m Orange LogiStrap

Order Code: ZT1024777XCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Logistrap key features:
Cost-saving. LogiStrap reduces cost in the supply chain by offering a re-usable strap; significantly lowering packaging, recycling and maintenance expenditure.

Environmentally Friendly.
LogiStrap will vastly reduce waste when replacing one-use alternatives like shrink-wrap, stretch-wrap, plastic and metal tie.

Improved Health and Safety. LogiStrap provides a highly visible accessory which eliminates hazardous tools and reduces risk of injury from falling goods.

Quick and Easy. LogiStrap can easily be opened and closed which will reduce the time people will use to secure a load and eliminate time required in movement to, and maintenance of, alternative equipement. There are no tools or machines required.

Versatile. LogiStrap can be used for many different applications and was designed in multiple lengths to address different needs.

Protective. LogiStrap is very soft which avoids the scratching of surfaces.

Base material: Polymide
Size: 5m x 50mm
Strap resistance: 1059N

See full description
Specifications for 50mm x 5m Orange LogiStrap
  • Overall Length
    5000mm
  • Product Type
    LogiStrap®
  • Width
    50mm
  • Length
    5m
  • MFR Part No.
    E1030005055505
  • Colour
    Orange